CFS3100 finger scanner with Bluetooth technology
Finger scanner CFS3100
AY-FINGER-SCANNER-CFS3100-WHITE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Top protects the sensor from the effects of the weather conditions
- Access rights can be granted
- Easy, flexible and wireless installation
- Memory capable of storing 27 different fingerprints
- Maximum security ensured by AES 128-bit encryption and keycard
A Bluetooth-enabled smartphone (Bluetooth 4.0 LE or higher) and the latest version of the free app for iOS or Android are required for commissioning.
It is possible to teach in a maximum of one CFA3100 Bluetooth door drive.
27 different fingerprints can be saved.
Not compatible with FCA3000.
Dimensions subject to change. Subject to technical changes
Datasheets(X)
Area of application | Private area |
Suitable for | Door lock drive CFA3100 |
Type of assembly | Surface-mount |
Material of cover | Plastic |
Material of housing | Plastic |
Colour of the cover | White |
Max. number of users | 27 PCS |
Data transmission type | Bluetooth technology |
Frequency | 2.4 GHz |
Min./max. ambient temperature | -10 to 55 °C |
IP protection class | IP 54 |
Number of rechargeable batteries/batteries | 3 PCS |
Battery designation | 1.5 V Mignon LR6 |
EC declaration of conformity (CE) | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!