Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

CFF3000 wireless handheld transmitter

Wireless handheld transmitter CFF3000
AY-WIRELESS-REMOTE-CONTROL-CFF3000-SILV

Art.-no. 0688580300
EAN 4062856847228

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Maximum operating convenience: simply send an encrypted command
  • Status of patio door drive can be queried

  • Maximum security due to AES 128-bit encryption

  • Up to two drives can be controlled simultaneously
Notice

Teach-in of up to two drives possible.



If the handheld transmitter is lost, simply delete this from the drive memory. This prevents any loss of security



Not compatible with CFA3100, CFT3100, CFF3100, CFS3100 and CFW3100

Dimensions subject to change. Subject to technical changes

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Patio doors

Area of application

Private area

Suitable for

Patio swing doors

Material of cover

Plastic

Material of housing

Plastic

Colour of the cover

Silver

Gloss level of the cover

Matt

Data transmission type

Proprietary wireless

Frequency

868 MHz

Min./max. ambient temperature

0 to 40 °C

Number of rechargeable batteries/batteries

1 PCS

Battery designation

3V CR2032 Lithium

EC declaration of conformity (CE)

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
FCA3000 wireless patio door drive

DRLOKDRIV-WINDOW-POWER-UNIT-FCA3000-SILV

Maximum operating comfort for a patio door, as this is opened and closed externally via a radio remote control or keypad
x 1 pcs
FCA3000 wireless patio door drive

DRLOKDRIV-WINDOW-POWER-UNIT-FCA3000-WHIT

Maximum operating comfort for a patio door, as this is opened and closed externally via a radio remote control or keypad
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Lithium button cell 3 V

RDCLL-LITHIUM-CR2032-3V

Low level of self-discharge

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information