CETUS STAR safety goggles
SAFEGOGL-(CETUS-STAR)-CLEAR
Art.-no. 0899102405
EAN 4099618629624
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Side arms that combine function and design
- Comfortable and secure fit due to the grip structure
- Soft arm ends prevent pressure points when wearing for extended periods
- Ventilation slits in the side arms improve air circulation
Large, distortion-free field of vision
- Large panoramic lens with nose pad
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Marking of safety lens | 2C-1,2 W 1 FTKN |
Product weight (per item) | 39.500 g |
Coating protective pane | Extremely scratch resistant on the outside, Permanently anti-fog interior |