Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

CERAfix 206 sound-absorbing and uncoupling panel

FTSOUINSU-PLATE-(CERAFIX-206)-4MM

Art.-no. 5875101206

EAN 4047376968271

-,--
price per selected packing unit
| Individual prices for customers after login
CERAfix 206 sound-absorbing and uncoupling panel

Art.-no. 5875101206

-,--
price per selected packing unit
Quantity
PU
x 15 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For coverings such as ceramics, natural stone and parquet, as well as under carpets and plastic coverings after filling.

Easy to use


  • Can be used on easy-to-adhere surfaces with a class C2 thin-bed adhesive.

  • Can be covered with conventional laying materials.

  • Suitable for underfloor heating (4 mm version only).


High crack resistance and compressive strength - suitable for working loads up to 5 kN/m².



Low emissions


  • Polyester fibre panel

  • Eco friendly - contains no hazardous substances. Leftover product can be disposed of as construction site waste
Notice

Electrical underfloor heating is significantly more effective on CERAfix 206 due to its excellent heat insulation; the ideal addition under ceramic and natural stone coverings.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.


Protect residue must be disposed of as construction site waste in accordance with waste code AVV 17 07 01.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

CERAfix 206 can be used as an uncoupling layer for all types of surface coverings such as ceramics, natural stone and parquet, as well as under carpeting and plastic flooring after filling. It can be used on surfaces such as screeds, filled concrete surfaces, old hard coverings and wooden substrates. The high compressive strength of CERAfix 206 enables application under surface loads of 5.0 kN/m2, i.e. in residential and commercial properties.


The uncoupling effect works by reducing shear stresses in a cracked substrate (crack width


≤ 0.5 mm) or a substrate with disruptive movement joints due to plastic deformation within the panel.


In addition to restoring critical substrates, CERAfix 206 can be used in new-build projects to significantly reduce the number of unsightly movement joints in a rigid floor covering.

Instructions

The base material must be dry, load-bearing (live load >1.0 Kn 7 m2 DIN 1055) and flat in accordance with DIN 18202, table 3, row 3. For absorbent and slightly sandy surfaces, prime with CERAfix 101, CERAfix 102 or CERAfix 103.


The decoupling panels are adhered to the base material using PLUS CERAfix 403 light tile adhesive and laid in a semi-lattice pattern. To do this, apply the PLUS CERAfix 403 light tile adhesive with a 6 mm notched trowel and immediately


insert into the decoupling panels. The top coat can be applied once the adhesive has cured. In damp and wet areas, CERAfix 305 is applied beforehand for sealing purposes.


Sufficient edge distances must be observed for all components sitting on top of the surface, such as supports and walls. To prevent noise bridges and loads, it is recommended to use an edge insulating strip.


Before laying carpet and plastic coverings such as lino, PVC or CV, it is recommended that the decoupling panels be filled to create a joint-free surface.


The panels can be cut with circular saws and jigsaws or with a cutting disc set with diamonds for an angle grinder.

Material

Polyester fibre

Overall thickness

4 mm

Conditions for sound-insulation performance

under tiles, DIN ISO 140-8

Length

1 m

Width

60 cm

Coating weight per m²

3.8 kg

Suitable for min. tile size

100 cm²

Suitable for min. natural stone thickness

8 mm

Building material class

E - Normally inflammable

Building material class conditions

in accordance with DIN EN 13501

Moving-load-bearing capacity

5 kN/m²

Conditions for moving-load-bearing capacity

in accordance with DIN 1055

Impact sound insulation loose

8 dB

Impact sound insulation loose conditions

with ceramic

Impact sound insulation loose / conditions

8 dB / with ceramic

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
CERAfix 403 PLUS C2 TE S1Flex/XL light tile adhesive

TLELGHTADH-(CERAFIX403PLUS)-15KG

Low-dust, lightweight tile adhesive in a plastic bag for use with all ceramic coverings in accordance with EN 12004/12002, C2 TE S1.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information