Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

CERAfix 205 uncoupling fleece

DECOUPLING-FLEECE-(CERAFIX-205)-25M

Art.-no. 5875100205

EAN 4047376968257

-,--
price per selected packing unit
| Individual prices for customers after login
CERAfix 205 uncoupling fleece

Art.-no. 5875100205

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For uncoupling stresses when laying tiles and natural stone, as well as parquet, laminate and carpet.

Easy to use


  • Easy to unroll and lay

  • Can be laid without creases

  • Minimal lengthwise and crosswise expansion


Suitable for new buildings and renovations



This product is classified in accordance with EMICODE® (EC1 Plus). EMICODE® is an independent labelling system for low-emission products, based on specified test methods and limit values.

Notice

Application using CERAfix tile adhesives. Use ZAB4 notched trowel


Dispose of CERAfix 205 as construction waste.

Application area

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For isolating stresses when laying tiles, natural stone, ready-to-use parquet, solid parquet and laminate. On even as well as on critical substrates or substrates with adhesive residues and highly adhering screeds, such as those that regularly occur in renovations. Using CERAfix 205, hairline cracks and shrinkage cracks in mineral substrates up to a width of 0.5 mm can be bridged. The decoupling non-woven fabric's high degree of resistance to tearing reduces stresses from the substrate and keeps them away from the subsequent top substrate.


CERAfix® 205 is a laying surface with uniform absorbency, which means that shear tensions caused by uneven adhesive hardening can be prevented.


For system decoupling on thin-layered underfloor systems with CERAfix 222.

Instructions

The surface must be dry, suitable for adhesion and level. Old coverings must ensure sufficient adhesion to the surface, which is why old loose textile or elastic coverings must be glued in place. Loose ceramic old coverings must be removed and compensated. In general, old parquet must be sanded. Prime absorbent and slightly sandy cement, gypsum, concrete, plastered, gypsum plasterboard, masonry surfaces etc. with CERAfix 101, CERAfix 102 or CERAfix 103. The fleece strips are initially positioned so they are loose and cut with a rough outline. For bonding, apply an even layer of CERAfix 403 LFX; insert strips and roller thoroughly.

Material

PES - Polyester

Colour

Greenish

Overall thickness

0.8 mm

Length of roll

25 m

Roll width

1 m

Coating weight per m²

0.16 kg

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
CERAfix 101 tile dispersion primer

PRIM-(CERAFIX-101)-10LTR

Solvent-free, ready-to-use dispersion-based universal primer for indoor and outdoor use.
x 1 pcs
CERAfix® 102 Plus 1C universal primer

UNIPRIM-CONCEN-PLUS-(CERAFIX 102)-1LTR

Solvent-free universal primer for walls and floors in indoor and outdoor areas. Ideal for priming non-absorbent to highly absorbent substrates.
CERAfix 103 2C special adhesive primer

PRIM-2K-EPOXI-(CERAFI X-103)-3KG

A solvent-free, epoxy resin-based two-component special primer and sealant for universal use indoors and outdoors.
x 1 pcs
CERAfix 201 floor-levelling compound

LEVLCOMPD-(CERAFIX-201)-25KG

Class CT-C30-F7 plastic-modified self-levelling liquid cement filler for layer thicknesses from 2 to 30 mm.
CERAfix 403 PLUS C2 TE S1Flex/XL light tile adhesive

TLELGHTADH-(CERAFIX403PLUS)-15KG

Low-dust, lightweight tile adhesive in a plastic bag for use with all ceramic coverings in accordance with EN 12004/12002, C2 TE S1.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information