Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

CERAfix 202 cement repair filler

FILR-(CERAFIX-202)-25KG

Art.-no. 5875100202

EAN 4062856817795

-,--
price per selected packing unit
| Individual prices for customers after login
CERAfix 202 cement repair filler

Art.-no. 5875100202

-,--
price per selected packing unit
Quantity
PU
x 24 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Stable, polymer-modified class GP CS IV cement repair filler for layer thicknesses from 2-60 mm on walls and floors.

Long-lasting application


  • Suitable for floors, walls and ceilings

  • Does not slide off vertical surfaces


Quick setting


  • Reduces downtimes

  • Fast buildup of layers


Low stress and shrinkage


  • Fast curing

  • Can be covered after a short time


The product is lightweight and of a very high quality; it is easy to apply and particularly economical.



The polymer-modified formula ensures excellent adhesion on all common substrates.



Resistant to water and alternating freezing/thawing cycles


  • Suitable for indoor and outdoor use

  • Can also be used in wet rooms and swimming pools subject to high loads in combination with Würth compound sealant*
Proof of Performance

Tested in accordance with EN 13813


  • Fire behaviour: Kl. A1/A1n

  • Release of corrosive substances: CT

  • Compressive strength: C25

  • Tensile bending strength: F4
Notice
  • Not suitable as a top surface without additional coverings or top surfaces!

  • Be sure to add water in the appropriate quantities! Adding more water results in reduced strength and increased shrinkage. Such low-strength layers have a reduced load capacity; we therefore recommend removing them!

  • Do not add water or fresh mortar to CERAfix 202 that has already started to harden to make it processable again. This may result in loss of strength!

  • The properties of the substrate are essential when it comes to ensuring the successful application of the product; the substrate therefore must be carefully prepared, cleaned and primed!

  • If the substrate dries too quickly, e.g. due to room heating, highly absorbent substrates, draughts, exposure to sunlight etc., there is a risk of cracking!

  • The installation location must be ventilated. However, draughts and direct sunlight must be avoided during application and during the hardening process. The indoor and floor temperature must be at least 5 °C during application and for one week thereafter! Dehumidifiers must not be used in the first three days!

  • Spent-sulphite adhesives or water-soluble floor covering adhesives must be completely removed!

  • Mechanically remove as much as possible of any old, water-resistant floor covering adhesives. Small amounts of dispersion-based water-resistant floor covering adhesives (area percentage < 20 %/m², evenly distributed) can remain on the substrate. Clean the substrate and then prime it with CERAfix 103 or CERAfix 203, sprinkle with plenty of TEGAfix 430 quartz sand and vacuum after curing! Do not exceed a maximum single layer thicknesses of 60 mm!

  • Not suitable for use on mastic asphalt screeds!

  • In the case of calcium sulphate screeds, the CM moisture content must not exceed 0.5 % without underfloor heating or 0.3 % with underfloor heating at the time of levelling with CERAfix 202. Thoroughly prime with CERAfix 103 or CERAfix 203 and sprinkle with plenty of TEGAfix 430 quartz sand! After curing (approx. 16 hours), sweep off and vacuum up the excess quartz sand. Then level out the surface using CERAfix 202 in a layer thickness of up to max. 60 mm. Subsequent moisture ingress must be prevented.

  • Contact between the cement-based mortar and the magnesite screed leads to deterioration of the magnesite screed due to the effect of magnesia expansion. Exposure to moisture from the substrate must be prevented using appropriate means. Magnesite substrates must be mechanically roughened and primed with CERAfix 103 or CERAfix 203 epoxy resin. Sprinkle plenty of 0.5-1.0 mm grit quartz sand across the fresh epoxy resin layer. After approx. 16 hours* waiting time, further laying work can take place. Do not exceed a maximum single layer thicknesses of 60 mm!

  • Edge, field, building and movement joints must be observed. These must be retained or incorporated at the prescribed location and sealed off by suitable means, e.g. edge strips! Dummy joints must be carved out once the CERAfix 202 has hardened by up to a third of the applied layer thickness!

  • Only use clean tools and clean water!

  • To assess the covering's readiness, perform a moisture measurement using the CM device.

  • The technical data sheets of the products used must be observed!

  • Protect surfaces that do not require treatment from exposure to CERAfix 202!

  • Currently applicable regulations must be observed!


For example:


  • DIN 18157

  • DIN 18352

  • DIN 18560

  • DIN EN 13813

  • DIN 1055

  • TKB information sheets from Industrieverband Klebstoffe e. V. (German Adhesives Association)

  • BEB information sheets, published by Bundesverband Estrich und Belag e. V. (German Association for Screeds and Coverings)

  • Technical information "Interface coordination for heated floor constructions".

  • ZDB information sheets, published by Fachverband des deutschen Fliesengewerbes (German Tiling Industry Association).
Application area

Tested in accordance with EN 13813


  • Fire behaviour: Kl. A1/A1n

  • Release of corrosive substances: CT

  • Compressive strength: C25

  • Tensile bending strength: F4

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.


Product residues can be disposed of according to waste code AVV 17 01 01.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

CERAfix 202 is used for filling uneven concrete ceiling, wall and floor surfaces in accordance with DIN 1045, plaster from mortar classes PII and PIII, masonry with heated and unheated cement screeds in accordance with DIN 18560 and quick-drying cement screeds. CERAfix 202 can be used outdoors, in swimming pools and in environments subjected to moisture when used with a corresponding Würth compound sealant. CERAfix 202 is applied in layer thicknesses of 2-60 mm.

Instructions
  • 1. Prime the substrates to be filled, generally using either CERAfix 101 or CERAfix 102 in a mixing ratio of 1:3 with water. Sand, clean stable, ceramic coverings and smooth cementitious substrates and prime with CERAfix 103 or CERAfix 203. Spread with plenty of fresh 0.5-1.0 mm grit quartz sand. Brush off and vacuum after curing!

  • 2. Add 25 kg of CERAfix 202 to 4.7-5.0 l of water and mix into a lump-free, smooth and stable compound. We recommend using a Würth agitator at a speed of approx. 500-700 rpm. Leave to mature briefly, then stir again. Mixing time: Approx. 3 to 5 minutes.

  • 3. Next, prepare a contact filler using the material and apply it to the primed substrate in the required layer thickness, either by spreading or harling. Level according to the levelling requirements.

  • 4. Depending on the ambient conditions, the layer thickness and substrate can be rubbed and smoothed with a damp sponge float after approx. 50-90 minutes. Additional layers can be applied when the first layer is stable, but is still visibly moist. If the first layer appears to be dry, apply an intermediate primer layer of CERAfix 101 or CERAfix 102.

  • 5. CERAfix 202 must be protected from direct sunlight, high temperatures, draughts and similar influences that would cause rapid water extraction during drying. CERAfix 202 can be covered with tiles and panels after approx. 4 hours*. For other surface coverings, use a CM device to check the residual moisture. The moisture content must comply with the permitted residual moisture content stated in the most recent technical leaflets. Perform CM measurements in accordance with the most recent version of the "Interface coordination for heated floor constructions" specialist information.


Substrate


  • The substrate must be solid, load bearing, clean, dry and free from any adhesion-impairing substances. Remove any materials or coatings that impair adhesion, such as layers of sinter, dust, oil etc., using suitable measures, such as blasting, milling, vacuuming and/or degreasing. Remove low-strength areas down to the stable core.

  • The substrate must have sufficient load-bearing capacity for the active loads, see DIN 1055. For screeds on separating or insulating layers, check that the surface is ready for covering before applying CERAfix 202 to prevent the screed panel from deforming during the shrinking process. Shrinkage should be prevented as far as possible. The CM moisture content must not exceed 2.0 CM% for cement screeds on insulation or a separation breather, 0.5 CM% for calcium sulphate screeds without underfloor heating and 0.3 CM% for calcium sulphate screeds with underfloor heating. Prevent exposure to additional moisture.

  • During application and in the week after, the temperature of the air, material and substrate must be at least +5 °C.

Weight of content

25 kg

Chemical basis

Cement, mineral and polymer modified additives

Viscosity/consistency

Powder

Min./max. processing temperature

5 to 25 °C

Max. processing time

30 min

Colour

Grey

Mixing ratio

4,1 – 4,65 l for 25 kg

Full resilience

24 h

Container

Sack

Shelf life from production

12 Month

Conditions to maintain shelf life from production

cool and dry storage area

Application conditions

at 20°C and 65% relative humidity

May be walked on after max.

2 h

May be walked on in following conditions

at 20°C and 65% relative humidity

Can be covered after max.

4 h

Conditions for full resilience

at 20°C and 65% relative humidity

Resistance against

Thawing-freezing alternations, Water

Min. flexural strength

4 N/mm²

Conditions for flexural strength

after 28 days, 22°C and 65% relative humidity

Min. compressive strength

25 N/mm²

Compressive strength conditions

after 28 days, 22°C and 65% relative humidity

Application quantity in weight/area

1.7 kg/m²

Permissible moisture content of levelling mass and cement-based base material is determined using the CM device
Flooring Heated Unheated
Ceramic tiles or natural/artificial stone Thick bed 2.0 % 2.0 %
Thin bed 2.0 % 2.0 %
Water vapour diffusion-tight linings 1.8 % 2.0 %
Textile coverings Blocks water vapour 1.8 % 2.5 %
Permeable to water vapour 2.0 % 3.0 %
Parquet and laminate flooring Floating installation 1.8 % 2.0 %
The CM measurement must be conducted in accordance with the current work instruction FBH-AD from technical information "Interface coordination for heated floor constructions".
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
CERAfix 101 tile dispersion primer

PRIM-(CERAFIX-101)-10LTR

Solvent-free, ready-to-use dispersion-based universal primer for indoor and outdoor use.
x 1 pcs
CERAfix® 102 Plus 1C universal primer

UNIPRIM-CONCEN-PLUS-(CERAFIX 102)-1LTR

Solvent-free universal primer for walls and floors in indoor and outdoor areas. Ideal for priming non-absorbent to highly absorbent substrates.
CERAfix 402 PLUS C2 TE Flex tile adhesive

ADH-TLE-(CERAFIX-402PLUS)-25KG

A flexible thin and medium-bed mortar in waterproof film bag, suitable for all ceramic coverings in accordance with EN 12004, class C2 TE.
CERAfix 412 PLUS C2 FT E Flex tile adhesive

ADH-TLE-(CERAFIX-412PLUS)-25KG

White, flexible, fast-hardening natural stone system adhesive in plastic bag in accordance with EN 12004, C2 FT
x 24 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
CERAfix 301 2-component sealing compound

SEALCOAT-2K-(CERAFIX-301)-21KG

Two-component, flexible, mineral AIV-F sealing compound with crack-bridging properties for indoor and outdoor use.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 6
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 6
Cotton flocking on the inside
Nitrile chemical protective glove
Nitrile chemical protective glove
Description:
Permeation level: 6
With cotton velour finish inside.
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 6
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 6
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 6
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information