CERAfix® 102 Plus 1C universal primer
UNIPRIM-CONCEN-PLUS-(CERAFIX 102)-1LTR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Universal dispersion primer for walls and floors in indoor and outdoor areas.
- Suitable for priming non-absorbent to highly absorbent substrates.
- Fast-drying
- Concentrate, can be diluted with water in a ratio of up to 1:3.
- Creates an extremely strong adhesive bond between the substrate and subsequent tile adhesives and fillers.
- Regulates absorption behaviour and protects substrates from the water mixed in mineral mortars.
- Prevents the formation of ettringite
- For use as a special primer on calcium sulphate screeds or gypsum plaster before applying conventional Würth tile adhesives. Suitable for any tile size.
- Suitable for application on newly laid calcium sulphate-bonded screeds with a maximum residual moisture of up to 1.2 CM%, for tile sizes up to 120 x 120 cm.
Higher temperatures and low relative humidity accelerate the film formation time; lower temperatures and higher relative humidity extend the film formation time.
| Application table | ||
| Substrate | Dilute with tap water | Number of applications |
| Cement screed | 1:3 | 1 |
| Cement plaster | 1:3 | 1 |
| Lime-cement plaster | 1:3 | 1 |
| Lightweight plaster | 1:3 | 1 |
| Gypsum boards | 1:2 | 1 |
| Concrete | 1:2 | 1 |
| Fibre cement cladding | 1:2 | 1 |
| Dry screed | 1:2 | 1 |
| Gypsum plaster | 1:1 | 1 |
| Calcium sulphate screed | 1:1 | 1 |
| Melted tarmac screed | undiluted | 1 |
| Glazed tiles | undiluted | 1 |
| Unglazed tiles | undiluted | 1 |
| Wood-based materials | undiluted | 1 |
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
- Special primer for calcium sulphate screeds and gypsum plaster
- Suitable for use with conventional CERAfix tile adhesives
- Suitable for all tile sizes
- For use on non-absorbent to highly absorbent substrates
- Effectively prevents the formation of ettringite
- Protects sensitive surfaces such as wood and calcium sulphate screeds from the water mixed in the tile adhesive
- For walls and floors
- For indoor and outdoor applications
Depending on the surface properties, area of application and absorbency, can be diluted with water from 1:3 to 1:6. With a mixing ratio of 1:3, the treated surface is slightly solidified and significantly reduces absorbency. A mixing ratio of 1:6 binds dust. Apply CERAfix 102 with a universal or paste brush, construction or ceiling roller or a suitable spraying device. Puddling or oversaturation of the surface must be prevented during application. When CERAfix 102 is applied by spraying, roll or brush it again when freshly laid. Allow CERAfix 102 to dry fully before proceeding with additional steps.
When using with CERAfix 201, CERAfix 202, CERAfix 301 or CERAfix 302 products, a mixing ratio of 1:3 must be used.
Surface:
The surface must be solid, load-bearing, clean, dry and free from separating substances. Separating materials or layers such as layers of sinter, dust, oil, rubber abrasion, paints etc. must be removed with suitable measures such as blasting, milling, sanding, suction and/or removal of oil. The surface must have sufficient load-bearing capacity for the active loads – refer to DIN 1055. The requirements regarding surface tensile strength are in line with the intended purpose. Observe the prescribed residual moistures for subsequent coverings. When doing so, ensure that the permitted residual moisture content is observed in accordance with current technical leaflets. The CM measurement must be conducted in accordance with the current work instruction "Interface coordination for heated floor constructions". Subsequent moisture ingress must be prevented. During application and in the week after, the air, material and surface temperature must not exceed +5°C.
Colour | Orange |
Weight of content | 1 kg |
Mixing ratio | 1:1 |
Contents | 1 l |
Density | 1 g/cm³ |
Viscosity/consistency | Thin fluid |
Can be covered after max. | 16 h |
May be walked on after min./max. | 1-3 h |
May be walked on in following conditions | at 20°C and 65% relative humidity |
Drying time | 45 min |
Conditions for drying time | at 20°C and 65% relative humidity |
May be walked on after max. | 3 h |
Conditions for full resilience | at 23°C and 50% relative humidity |
Min./max. processing temperature | 5 to 30 °C |
Resistance against | Alkali, Water |
Solvent-free | Yes |
Min/max. application quantity in weight/area | 30-80 g/m² |
Min. application quantity in weight/area | 30 g/m² |
Max. application quantity in weight/area | 80 g/m² |
Container | Plastic bottle |
Shelf life from production | 15 Month |
Conditions to maintain shelf life from production | cool and dry storage area, 5°C to 25°C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!