CERALINE tube belt sander cloth-backed sanding belt
SNDBL-CLTH-CG-G60-35X650MM
Art.-no. 0673708006
EAN 4056807889504
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Extremely high and very fast material removal rate with cool grinding
High-performance sanding grain and active grinding top layer
Very long service life and low contact pressure
High-performance ceramic abrasive grain
- Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.
- Free of iron, chlorine and sulphur (≤ 0.1%)
Datasheets(X)
For stainless steel; rust, acid and heat-resistant steels (high-alloyed); steel and aluminium
Width x length | 35 mm x 650 mm |
Grid size | 60 |
Material of abrasive medium | Ceramic grain |
Backing material | Mesh |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!