CERALINE cloth-backed sanding belt for electric sanding file
CERALINE sanding belt for grinding file
SNDBL-CLTH-CG-G80-12X520MM
Art.-no. 0672803008
EAN 4056807889276
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Extremely high and very fast stock removal rate with cool grinding
- High-performance abrasive grain
- Active grinding top layer
- Extremely long service life
- Low contact pressure
- High-performance ceramic abrasive grain
- Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.
- Free of iron, chlorine and sulphur (≤ 0.1 %)
Datasheets(X)
- For stainless steel, rust-, acid- and heat-resistant steels (high-alloyed), steel and aluminium
- For grinding pipes, pipe bends, closed pipe structures, welded seams
- For removing discolouration
- For removing rust and scale
Width x length | 12 mm x 520 mm |
Grid size | 80 |
Material of abrasive medium | Ceramic grain |
Backing material | Mesh |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!