Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

CEE reducer plug adapter With phase inverter

CEE reducing plug and socket
ADAPT-CEE-(32A-PHSINV)-(16A-CUPL)-5PIN

Art.-no. 0969780101
EAN 4053479481838
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
  • Input: CEE phase converter, 32 A, 5P, 400 V

  • Output: CEE socket, 16 A, 5P, 400 V (protected by circuit breaker, 16 A, 3P, C)

  • Nickel-plated contacts

In accordance with IEC 60309, EN 60309 and VDE 0623

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indoor and outdoor use

Number of connections

2 PCS

Nominal current

16 A

Nominal voltage

400 V/AC

Main fuse

CEE 16 A - 1LS 16 A 3P C

Colour

Grey
Red

IP protection class

IP 44

Material of housing

PA - Polyamide

Material of contacts

Brass nickel-plated

Length x width x height

281 x 80 x 98 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information