CEE plug adapter With phase inverter
CEE plug and socket adapter 400 V
ADAPT-CEE-(16A-PHSINV)-(32A-CUPL)-5PIN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Input: CEE phase converter, 16 A, 5P, 400 V
- Output: CEE socket, 32 A, 5P, 400 V
- Nickel-plated contacts
In accordance with IEC 60309, EN 60309 and VDE 0623
Datasheets(X)
For indoor and outdoor use
Number of connections | 2 PCS |
Nominal current | 16 A |
Nominal voltage | 400 V/AC |
Colour | Grey |
IP protection class | IP 44 |
Material of housing | PA - Polyamide |
Material of contacts | Brass nickel-plated |
Length x width x height | 300 x 92 x 103 mm |