CEE extension lead
Extension line H07RN-F CEE
EXTLD-CEE-(H07RN-F5G6,0)-32A-400V-15M
Art.-no. 0969560315
EAN 4065746332927
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With special scratch and petrol cloth-resistant label on the coupling (length, cross-section, type etc.) for easy identification even after frequent use
- Cable colour: black
- Made in Germany
Finely stranded conductors according to VDE 0295 Class 5.
Datasheets(X)
For indoor and outdoor use.
Cable type | H07RN-F5G6 mm² |
Cable length | 15 m |
With phase changing switch | No |
Nominal current | 32 A |
Max. current | 32 A |
Nominal voltage | 400 V/AC |
IP protection class | IP 44 |
Min./max. temperature conditions | -25 to 40 °C |
Plug connector | 1 CEE plug 3P+N+E, 32 A |
Socket type | 1 CEE coupling 3P+N+E, 32 A |