CB511 Clipper bandsaw
Bandsaw CB511
BASAW-EL-CB511
Art.-no. 9501023092
EAN 4068362189814
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Efficient and reliable performance at 230 V
- Maximum safety guaranteed by safety level III, which comprises protective extra-low voltage, protective insulation and a safety transformer
- High power input and output for powerful cutting performance
- Constant speed at nominal load for consistent cutting results
Includes bandsaw blade.
Datasheets(X)
- For precise cutting of brick, calcium silicate block and other construction materials
- Ideal for use on building construction and underground engineering as well as in renovation and finishing
- Ideal for precise cuts with a stable speed of 250 to 300 rpm
Nominal voltage | 230 V |
Min./max. frequency | 1 / 1 Hz |
Protection class | Protection class III/safety extra-low voltage |
Power input | 1.85 kW |
Power output | 1.85 kW |
Length x width x height | 1050 x 900 x 1840 mm |
Min. rotation speed at nominal load | 250 1/min |
Min./max. rotation speed at nominal load | 250-300 1/min |