CASSIOPEIA® safety goggles
Safety goggles, CASSIOPEIA
SAFEGOGL-CASSIOPEIA-CLEAR
CASSIOPEIA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- No pressure due to four air pads on the arm
- Length and rake of arms can be adapted individually
- Covers large area
- Wide field of vision due to ergonomically shaped lenses
- Highly impact-resistant polycarbonate lenses
- Scratch-resistant coating
- 100% UV protection (up to 400 nm)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Marking of safety lens | 2C-1,2 W 1 F |
Product weight (per item) | 55.500 g |
Coating protective pane | Permanently anti-fog interior, Extremely scratch resistant on the outside |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt