C 8.0 TX bit (5/16 inch) C 8.0 (5/16 inch)
Bit TX C 8.0 (5/16)
BIT-TX40-5/16IN-L100MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Robust bit for most TX screws
- The steel bit ensures a long service life
- A range of lengths and drive diameters are available for common applications
One bit for hand and power tools
- The 5/16 inch hexagon drive fits screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers
- The grooves in the drive ensure that the bit is held securely in the tool
Robust screwdriver bit
- The bit material ensures a service life far above average
- The durability of the bit reduces replacement and storage costs
Datasheets(X)
Tip size | TX40 |
Drive | C 8.0 (5/16 inch) |
Drive type | Outer hexagon |
Length | 100 mm |
Material | Steel |