C 6.3 slotted bit (1/4 inch)
Bit slotted C 6.3 (1/4)
BIT-SL-0,6X4,5-1/4IN-L25MM
Art.-no. 0614175652
EAN 4011231508193
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Robust bit for a variety of applications
- The bit is equally suitable for threaded bolts, wood screws and tapping screws with the most common diameters
- The tried-and-tested bit material ensures a long service life
One bit for hand and power tools
- The 1/4 inch hexagon shank fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers
- The grooves in the shank ensure that the bit is held securely in the tool
Datasheets(X)
Tip type | Slot |
Thickness of cutting edge x width of cutting edge | 0.6 x 4.5 mm |
Drive | C 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Length | 25 mm |