C 6.3 slotted bit (1/4 inch)
Bit slotted C 6.3 (1/4)
BIT-SL-0,5X3-1/4IN-L25MM
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Robust bit for a variety of applications
- The bit is equally suitable for threaded bolts, wood screws and tapping screws with the most common diameters
- The tried-and-tested bit material ensures a long service life
One bit for hand and power tools
- The 1/4 inch hexagon shank fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers
- The grooves in the shank ensure that the bit is held securely in the tool
Tip type | Slot |
Thickness of cutting edge x width of cutting edge | 0.5 x 3.0 mm |
Drive | C 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Length | 25 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt