Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

C 6.3 bit hexagon socket (1/4 inch) with patented POWERDRIV® drive

Bit hexagon socket C 6.3 (1/4) POWERDRIV
BIT-HEXSKT-WS5-1/4IN-L25MM

Art.-no. 061417695
EAN 4011231510639

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Fast, safe and less strenuous screwing


  • The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations


One bit for hand and power tools


  • The 1/4 inch hexagon shank fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the drive ensure that the bit is held securely in the tool


Robust screw bit


  • Both the patented POWERDRIV design and the material of the bit ensure a far above-average service life

  • The long-term usability of the bit reduces costs of replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

5 mm

Tip type

For hexagon socket

Drive

C 6.3 (1/4 inch)

Drive type

Outer hexagon

Length

25 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information