C 6.3 bit hexagon socket (1/4 inch)
Bit hexagon socket C 6.3 (1/4) POWERDRIV
BIT-HEXSKT-WS7-1/4IN-L25MM
Art.-no. 061417697
EAN 4050382598004
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fast, safe and less strenuous screwing
- The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations
One bit for hand and power tools
- The 1/4 inch hexagon shank fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers
- The grooves in the drive ensure that the bit is held securely in the tool
Robust screw bit
- Both the patented POWERDRIV design and the material of the bit ensure a far above-average service life
- The long-term usability of the bit reduces costs of replacement and storage
Datasheets(X)
Tip size | 7 mm |
Tip type | For hexagon socket |
Drive | C 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Length | 25 mm |