Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

C 6.3 PH bit (1/4 inch) Hexagon drive

Bit PH ZEBRA C 6.3 (1/4)
BIT-PH1-YELLOW-1/4IN-L25MM

Art.-no. 061412251

EAN 4024835790963

-,--
price per selected packing unit
| Individual prices for customers after login
C 6.3 PH bit (1/4 inch) Hexagon drive

Art.-no. 061412251

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Bit for all common PH screw sizes

One bit for hand and power tools


  • The 1/4 inch hexagon drive fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the drive ensure that the bit is held securely in the tool


Robust screwdriver bit


  • The bit material ensures a service life far above average

  • The durability of the bit reduces replacement and storage costs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

PH1

Drive

C 6.3 (1/4 inch)

Drive type

Outer hexagon

Length

25 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information