Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Butyl tape Flex EURASOL®

EURASOL butyl sealing tape, Flex
SEALTPE-BUTYL-EURASOL-FLEX-2MMX80MMX20M

Art.-no. 0875635080

EAN 4052712075797

-,--
price per selected packing unit
| Individual prices for customers after login
Butyl tape Flex EURASOL®

Art.-no. 0875635080

-,--
price per selected packing unit
Quantity
PU
x 2 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Very flexible sealing tape for air-, wind- and rain-proof sealing of penetrations indoors and outdoors with excellent three-dimensional deformation around connections and compensation of component movement.

Versatile


  • Butyl tape suitable for virtually all types of openings

  • Retrospective application possible if pipes and cables have already been laid


Elastic special film


  • The tape can be very easily stretched in all directions, thereby providing excellent three-dimensional deformation around the joints

  • Reliably compensates for component movement


High adhesive strength


Excellent adhesion on surfaces for maximum reliability.



Excellent material compatibility



Quick to apply thanks to protruding separating paper (lifts up with finger) with central division

Notice

EURASOL butyl flexible tape is ideally suited for WÜTOP vapour barriers, vapour seals and joist protection films. We therefore recommend using these films.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Outdoors


For sealing openings through joist and roof protection films, e.g. in chimneys or pipework.



Indoors


For sealing openings in vapour barriers or vapour seals, e.g. outlet vents or electric cables. For bridging component joints and panel joints.

Adhesive base

Synthetic natural rubber

Backing material

PE film

Colour

Grey

Length

20 m

Width

80 mm

Overall thickness

2 mm

Stretch capacity

400 %

Min./max. processing temperature

5 to 35 °C

Min./max. temperature resistance

-40 to 90 °C

Ultraviolet resistance

3 months, outdoor weathering

Shelf life from production/conditions

24 Month / at 20°C

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Butyl primer

UNDRCOAT-(BUTYL-BITU)-PRIMER-750ML

Improved adhesion on rough, porous and absorbent surfaces. Also suitable for bitumen tapes
Butyl primer

UNDRCOAT-(BUTYL-BITU)-PRIMER-5LTR

Improved adhesion on rough, porous and absorbent surfaces. Also suitable for bitumen tapes
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information