Butyl sealing tape
Butyl sealing tape, two-layer tape
SEALTPE-BUTYL-GREY-50X0,7MMX15M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The film can take mechanical loads and is tear-proof
Screw heads can be covered without difficulty
The adhesive is odourless and contains no solvents, chlorinated hydrocarbons or aromatic hydrocarbons
No unpleasant odour during application or during subsequent operation of the plant
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For permanent airtight sealing of butt joints and sleeve joints of air ducts, folded spiral seam pipes and flexible pipes in pneumatic systems
The surface must be dry and free from separating agents such as grease, oil, surfactants, dirt and dust.
Adhesive base | Butyl natural rubber |
Barrier layer | Foil |
Backing material | PE film |
Colour | Silver grey (base material) |
Length | 15 m |
Width | 50 mm |
Overall thickness | 0.6 mm |
Thickness of butyl compound | 0.52 mm |
Backing material thickness | 0.08 mm |
Building material class/conditions | B2 - Normally inflammable / in accordance with DIN 4102 |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -30 to 80 °C |
Free of lead (< 0.1 %) | Yes |
Free of tin (< 0.1 %) | Yes |
SVHC according to REACH < 0.1 % | Yes |
Free of short-chain chlorinated paraffins SCCP ( 0,1 %) | Yes |
Free of medium-chain chlorinated paraffins MCCP( 0,1 %) | Yes |
Free of long-chain chlorinated paraffins LCCP ( 0,1 %) | Yes |
Solvent free (< 1 %) | Yes |
Free of hydrocarbon plasticizers (< 0.1 %) | Yes |
Free of halogenated blowing agents (< 0.1 %) | Yes |
Free of hexabromocyclododecane (< 0.1 %) | Yes |
Free of scrap tyre granules | Yes |