Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Butyl sealing tape

Butyl sealing tape
SEALTPE-BUTYL-12X2MM-ROLLE-15M

Art.-no. 0894700112

EAN 4099618482632

-,--
price per selected packing unit
| Individual prices for customers after login
Butyl sealing tape

Art.-no. 0894700112

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Self-adhesive and self-bonding sealing tape made of butyl rubber ensures a long-lasting seal due to its UV, weathering and ageing resistance

Excellent adhesion and compatibility with most common materials


  • Excellent compatibility with PMMA, polycarbonate and bitumen (in accordance with DIN EN 1548)


Long-term durability


  • Almost unrestricted service life with proper and professional application

  • Good UV, weathering and water resistance

  • For both indoor and outdoor use

  • Waterproof and water resistant


Ideal for use in the field of "sustainable construction"


  • Not harmful to health

  • Odourless

  • Insulating and noise-absorbing effect

  • Highlywater vapour impermeable

  • Non-shrinking

  • Complies with VOC requirements


Quick and easy application


  • Immediately functional

  • Permanently self-adhesive


  • Self-bonding

  • Suitable for contact with food

  • Solvent- and bitumen-free
Proof of Performance
  • Complies with IVD technical data sheets: No. 5, 19-1, 19-2, 25, 29, 31, 35

  • Compatibility: with bitumen in accordance with DIN EN 1548


ISEGA:


  • For sealing piping systems in which dry food is transported

  • Clearance certificate no.: 65017 U 25


Complies with VOC requirements according to:


  • EMICODE EC 1 Plus

  • AgBB scheme

  • French VOC Class A+ and "KMR ordinance"
Notice
  • Screwing in/penetrating the butyl tape must be avoided.

  • Butyl cannot be secured mechanically!
Application area
Service hatches - depending on the design, the butyl sealing tape can help achieve a reliable seal against oily or salty spray water.
The butyl sealing tape is used to mount plastic attachments and panelling, such as indicators, lighting etc., which are built in or screwed on.
Overlapping side walls on camper vans, caravans and HGVs are sealed with butyl sealing tape and crimped with trim strips.
For sealing the standing seam with double-sided self-adhesive butyl tape.
Instructions
  • Complies with IVD technical data sheets: No. 5, 19-1, 19-2, 25, 29, 31, 35

  • Compatibility: with bitumen in accordance with DIN EN 1548


ISEGA:


  • For sealing piping systems in which dry food is transported

  • Clearance certificate no.: 65017 U 25


Complies with VOC requirements according to:


  • EMICODE EC 1 Plus

  • AgBB scheme

  • French VOC Class A+ and "KMR ordinance"

The usage instructions are recommendations based on our own tests and experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The butyl sealing tape is suitable for sealing and fixing in industrial and construction applications as well as for overlapping and protective sealing tasks without the transmission of mechanical forces on joints, seams, connections, openings, windings and contact points and for extensive repair work indoors and outdoors.


Also ideal for bonding seams and bonding vapour barrier films, overlapping sealing for assembly parts in the automotive and roof sector, façade and equipment construction, concrete and prefabricated concrete part construction, ship, caravan and container construction, in the furniture and interior finishing industry, in sanitary and electrical installations as well as in ventilation and air-conditioning technology, or sealing piping systems in which dry food is transported.


The product can also be used as corrosion protection between metallic materials or for vibration damping and sound insulation. Mechanical securing is required for power transmissions.

Instructions

The surfaces to be sealed must be dry, load-bearing and free from grease and dust. Absorbent and porous surfaces such as concrete, plaster etc. must be pretreated with the butyl primer. The butyl sealing tape must be carefully pressed onto the surface. Pressing the sealing surfaces together results in a perfect seal. Using excessive contact pressure on the profile will cause the sealing compound to be "pushed out". For this reason, never compress butyl products absolutely flat (use the washer as a spacer). Butyl products should always be mechanically secured due to the flow properties of the tape ("cold flow"), e.g. by screwing the parts, applying a press-on profile.

Chemical basis

Butyl natural rubber

Colour

Black

Length

15 m

Sealing-tape thickness

2 mm

Width

12 mm

Min./max. processing temperature

5 to 30 °C

Min./max. temperature resistance

-40 to 100 °C

Building material class/conditions

B2 - Normally inflammable / in accordance with DIN 4102

Density/conditions

1.7 g/cm³ / in accordance with DIN EN ISO 1183-1

Shore hardness OO / conditions

50 / in accordance with DIN EN ISO 868

Dynamic peel strength at 25 mm

30 N

Ultraviolet resistance

Very good

Shelf life from production/conditions

Unlimited / dry, lying, dust-free storage area, 20°C and 50% relative humidity

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Press-on roller

WLPAPPRESROLL-F.SRAY-CONTACT-ADHESIVE

For pressing on large areas of material bonded with contact adhesive
x 1 pcs
Butyl primer

UNDRCOAT-(BUTYL-BITU)-PRIMER-750ML

Improved adhesion on rough, porous and absorbent surfaces. Also suitable for bitumen tapes
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Metal cleaner

METCLNR-500ML

Special cleaner for pre-cleaning in connection with anaerobic adhesive applications such as screw and bearing locking, surface and pipe sealant
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information