Chemical protective glove, Butyl
Chemical protective glove butyl
PROTGLOV-CHEM-BUTYL-350MM-SZ8
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Excellent protection against hazardous chemicals
- Good mechanical resistance
- Rolled edge
- Powdered
Not resistant to oils, greases, halogens and hydrocarbons
Datasheets(X)
- Chemical industry
- Laboratory work
- Handling extremely dangerous, toxic chemicals, such as esters, ketones, acetone, aldehydes, amines, anhydrides, potassium hydroxide, sodium hydroxide, bases, alcohol, inorganic salts, organic acids and inorganic acids up to 20%
Size | 8 |
Material | Butyle |
Interior finish | Powdered |
Standards | EN 374, EN 388, EN 420 |
Category | III |
Length | 350 mm |
Material thickness | 0.50 mm |
Tolerance, material thickness (+/-) | 0.10 mm |
Colour | Black |