Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Butyl car body sealing tape

Butyl car body sealing tape
SEALTPE-VEH-BUTYL-GREY-20X2MM-26M

Art.-no. 0890100030
EAN 4024835159159

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For universal use for sealing overlaps and screw connections in the vehicle sector and in container and caravan construction

Excellent adhesive property


The tape is highly adhesive and has excellent permanent bonding power on a wide variety of surfaces, e.g. metal, plastic, wood, stone etc.



Good resistance to UV, weather and water


Can also be used outdoors and withstands rain and any other weather conditions (not suitable for use under water).



Resistant to ageing and high temperatures


  • When used correctly, adhesion and perfect sealing can last for several years

  • Also suitable for applications that are subject to high temperatures, e.g. sealing on bodywork


Impervious to vapour diffusion


The sealing tape forms a water-tight seal and prevents moisture from penetrating the bodywork.



Noise-damping and vibration-damping



Self-fusing



Solvent-free and silicone-free



Immediate seal

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Universal use for sealing overlaps and screw connections in the vehicle sector, container and caravan construction, e.g.: Between mudguards and bodywork On brakes and tail lights On trims and sunroofs Can also be used for general sealing to protect against dust, moisture and vibration in electrical work, mechanical engineering and construction as well as in air conditioning and ventilation e.g. between screwed parts, seam areas, joints, all kinds of housings and pipe penetrations.

Instructions

The surfaces to be sealed must be dry, capable of bearing load and free from grease and dust. The application temperature should not be below +5°C. Absorbent and porous surfaces must be pre-treated with Würth butyl/bitumen primer (art. no. 0892875). The bodywork tape must be carefully pressed onto the surface. Pressing the sealing surfaces together results in a perfect seal. Butyl has a "cold flow" tendency (flow characteristic of the tape). Butyl products should therefore always be secured mechanically, e.g. screwing the parts, applying a press-on profile. Using excessive contact pressure on the profile will cause the sealing compound to be "pushed out". Never compress butyl products to the zero point (use the supplied washer as a spacer).

Chemical basis

Butyl natural rubber

Colour

Grey

Length

26 m

Sealing-tape thickness

2 mm

Design

Flat

Width

20 mm

Building material class/conditions

B2 - Normally inflammable / in accordance with DIN 4102

Ultraviolet resistance

Yes

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-30 to 100 °C

Shelf life from production/conditions

24 Month / dry, lying, dust-free storage area, 20°C and 50% relative humidity

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Butyl primer

UNDRCOAT-(BUTYL-BITU)-PRIMER-750ML

Improved adhesion on rough, porous and absorbent surfaces. Also suitable for bitumen tapes

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information