Button-head rivet
DIN 660 bare stainless steel A4
RIV-DIN660-A4-2X12
Art.-no. 092305212
EAN 4045727521168
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 2 mm |
Sleeve outside diameter (d2) | 1.87 mm |
Length (l1) | 12 mm |
Head diameter (dk) | 3.5 mm |
Head height (k1) | 1.2 mm |
Material | Stainless steel A4 |
Surface | Plain |
DIN | 660 |
