Lithium button cell 3 V
Button cell lithium
RDCLL-LITHIUM-CR1632-3V
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Not rechargeable
In line with German regulations on the disposal of batteries (BattG), rechargeable batteries and other battery types may not be disposed of in domestic waste. All batteries must be disposed of at suitable collection points.
Datasheets(X)
Pedometers, calorie counters, stopwatches, heart rate monitors, digital clinical thermometers, toys and games, electronic books, pocket calculators/PDAs, electronic scales, car alarm systems, watches, pet collars, laser pointers
IEC designation for button-cell batteries | CR 1632 (DL 1632) |
Nominal voltage | 3 V/DC |
Diameter x height | 16.0 x 3.2 mm |
Diameter | 16 mm |
Height | 3.2 mm |
Type of rechargeable battery/battery | Lithium |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!