Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Butt connector with crimp connection

Butt connector with crimp connector
BUTTCON-(SN)-(0,2-0,35SMM)

Art.-no. 05585160
EAN 4046778096889
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
Min./max. wire cross section

0.2-0.35 mm²

Length

18 mm

Material

Bronze

Surface

Tin plated

Min. wire cross section

0.2 mm²

Max. wire cross section

0.35 mm²

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information