Butt connector with crimp connection
Butt connector with crimp connector
BUTTCON-(SN)-(0,2-0,35SMM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Min./max. wire cross section | 0.2-0.35 mm² |
Length | 18 mm |
Material | Bronze |
Surface | Tin plated |
Min. wire cross section | 0.2 mm² |
Max. wire cross section | 0.35 mm² |