Business paper
Copy paper DIN A4
PAP-(COPY PAPER)-DINA4-80G
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
High whiteness level with outstanding print quality
- The high whiteness level (161 CIE) makes colours appear richer and enhances the contrast
- For vivid colours, stronger blacks and faster drying
- This is particularly effective for presentations or external documents
- High-quality print images make a professional impression on customers and business partners
Smooth surface for more precise prints
- Optimal running characteristics on all copiers and laser and inkjet printers
Higher opacity for optimal duplex printing
- Improved blocking when printing on both sides
Stiffer and more stable running characteristics
- Lower abrasion produces less dust, which reduces the need for maintenance and extends the printer life
- Reduces paper jams and misprints, especially in high-performance printers
- Ideal for offices with high-volume printing
Reduced consumption for cost savings
- Improved opacity makes the paper ideal for double-sided printing, and the printed image doesn't show through
- Fewer misprints and paper jams means more efficient consumption of paper, toner and energy
Further advantages
- Copy paper made of wood from sustainably managed forests
- 100 % ECF pulp
- EU Ecolabel-certified
- Produced in accordance with the requirements of DIN EN 12281
- DIN EN ISO 9706 - Paper for documents, requirements for permanence
- ISO 9001 - Quality management
- ISO 14001 - Environmental management
- ISO 50001 - Energy management
- ISO 45001 - Occupational health and safety management
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products. Please observe the technical data sheet!
Datasheets(X)
Perfect printing results for high-volume applications.
Ideal for correspondence, job applications, presentations, documents with colour graphics, posters, training materials, invoices, invitations, reports, expert assessments, memos, reports, certificates, letters, faxes and email printouts.
Colour (10) | White |
DIN format (1) | A4 |
Number of sheets | 2500 PCS |
Length x width | 29.7 x 21 cm |
Coating weight per m² | 80 g |
Whiteness / conditions | 161 CIE / in accordance with ISO 11475 |
Opacity / conditions | 94 % / in accordance with ISO 2471 |
Roughness according to ISO 8791-2 / conditions | 180 ml/min / in accordance with ISO 8791-2 |
Moisture content min./max. /conditions | 3.5-5 % / EN ISO 287 |
ISO | 9706 |
Standards | ISO 9706 |