Burner nozzle insert For a total of 150 nozzles
Burner nozzle insert
BRNNOZINRT-F.MODBLOCK-DM-ESTZ
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Diameter per holder: approx. 21 mm
Only suitable for drawers with a width of 556 mm and depth of 380 mm.
Type description | BDE150 |
Width | 470 mm |
Height | 25 mm |
Depth | 330 mm |
Suitable for drawer | MSM 60/380 |
Product weight (per item) | 0.800 kg |
Colour | Anthracite grey RAL 7016 structured |
Material | Steel |
Datasheets (0)
Certificates/ Documents (0)