Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Built-in plug socket strip ST1

Recessed multiple socket outlet ST1
MULTISKTOUTL-TBL-ST1-SILV-CBL/3M-3OUTL

Art.-no. 0976900533

EAN 4047376341197

-,--
price per selected packing unit
| Individual prices for customers after login
Built-in plug socket strip ST1

Art.-no. 0976900533

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For recess mounting in kitchens, offices, living rooms and media furniture
  • Pull-out multiple socket outlet, silver, anodised aluminium profile with 3 sockets (angled at 60°).

  • With 3.0 m mains connection cable and plug

  • For worktops of max. 50 mm panel thickness

  • Installation hole ∅ 102 mm

  • Sockets with touch protection

  • With silver-coloured robust plastic rocker cover, sleeve silver-painted.

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium / aluminium

Colour

Silver coloured

Installation diameter

102 mm

Suitable for plate thickness

Max. 50 mm

Number of connections

3 PCS

Number of sockets

3 pieces

Cable length

3 m

IP protection class

IP 20

Protection class

Protection class II/protective insulation

Included in delivery

1 x built-in socket strip with 3 grounding contact sockets, 3 m connecting cable and plug

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cylinder saw adapter A2 With ejection function

ARBR-CYLSAW-A2-EJECTOR-(32-152MM)

x 1 pcs
HSS bimetal cylinder saw

SAW-CYL-HSS-BIMET-D102MM

For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cylinder saw adapter A2 With ejection function

ARBR-CYLSAW-A2-EJECTOR-(32-152MM)

x 1 pcs
HSS bimetal cylinder saw

SAW-CYL-HSS-BIMET-D102MM

For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information