Built-in plug socket strip ESTL-3
Recessed multiple socket outlet ESTL-3
MULTISKTOUTL-TBL-BUILDIN-(ESTL-3)
Art.-no. 0976900583
EAN 4056807772615
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With 2 protective contact sockets and 1 USB charger
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Metal/Plastic |
Colour | Stainless steel coloured, Black |
Length | 226 mm |
Width | 105.5 mm |
Height | 3 mm |
Installation diameter | 0 mm |
Suitable for plate thickness | Max. 40 mm |
Number of connections | 3 PCS |
Number of sockets | 2 pieces |
Input voltage | 250 V |
Cable length | 2500 mm |
IP protection class | IP 20 |
Protection class | Protection class I/protective grounding |
Included in delivery | 1 x built-in socket strip with 2 grounding contact sockets and 1 USB charger, 2.5 m connecting cable and plug |
