Built-in plug socket strip ESTL-1
Recessed multiple socket outlet ESTL-1
MULTISKTOUTL-TBL-RECESSED-(EST-1)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With 2 protective contact sockets and 1 USB charger
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
Material | Metal/Plastic |
Colour | Black |
Length | 127 mm |
Width | 127 mm |
Height | 262 mm |
Installation diameter | 102 mm |
Suitable for plate thickness | Max. 50 mm |
Number of connections | 3 PCS |
Number of sockets | 2 pieces |
Input voltage | 250 V |
Cable length | 3000 mm |
IP protection class | IP 20 |
Protection class | Protection class I/protective grounding |
Included in delivery | 1 x built-in socket strip with 2 grounding contact sockets and 1 USB charger, 3 m connecting cable and plug |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!