Built-in light EBL-24-6
LED recessed light EBL-24-6
LGHT-LED-(EBL-24-6)-SSTCOL-BLACK-NW
Art.-no. 0976504123
EAN 4053479482644
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Very high-quality built-in light for installation diameter 78 mm, made of solid stainless steel with colour-contrasting glass insert
- With its powerful 7.5 W, this lamp is suitable for installation in furniture as well as in ceilings and ensures outstanding illumination
- In addition, this lamp also features a strikingly high colour rendering index of > 97
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Lamp type | LED |
Nominal voltage | 24 V/DC |
Material | Stainless steel / glass |
Colour | Stainless steel coloured, Black |
Type of assembly | For embedding |
Power rating | 7.5 W |
Number of LEDs | 6 PCS |
Colour of light | Neutral white |
Colour temperature | 4000 K |
Luminous flux | 350 lm |
Min. colour rendering index (CRI) | 97 |
Height | 14 mm |
Outer diameter | 89 mm |
Installation diameter | 78 mm |
Installation depth | 11 mm |
Connection type | Plug-in system LD2 |
Cable length | 2500 mm |
IP protection class | IP 44 |
Protection class | Protection class III/safety extra-low voltage |
Life time of illuminant | 30000 h |
Min. illumination | 37 lx |
Max. illumination | 928 lx |
Energy efficiency class | G |
Included in delivery | 1 x LED light incl. 2.5 m connection line with LD2 plug system |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
