Built-in LED light EBL-230V-3 For recessed installation
LED recessed light EBL-230V-3
LGHT-LED-EBL-230V-3-WW-NW-WHITE
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/126390.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18562711.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1936917.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4437132.jpg)
Register now and access more than 125,000 products
- Two light colours (warm white and neutral white) can be switched on the lamp
- For installation diameter of 68 mm
- Direct connection to 230V with integrated through wiring
- Swivels by 20°
- Not dimmable
Datasheets(X)
![]() | |
Type description | EBL-230V-3 |
Lamp type | LED |
Nominal voltage | 230 V |
Type of assembly | For embedding |
Material of housing | Plastic |
Colour of housing | White |
Material of light lens | Plastic |
Colour of lens | Transparent |
Power rating | 5 W |
Number of LEDs | 1 PCS |
Colour of light | Adjustable white |
Min. colour temperature | 3000 K |
Max. colour temperature | 4000 K |
Min. colour rendering index (CRI) | 80 |
Length | 76 mm |
Width | 27 mm |
Height | 45 mm |
Installation diameter | 68 mm |
Installation depth | 46 mm |
Connection type | Screw terminal |
IP protection class | IP 20 |
Protection class | Protection class II/protective insulation |
Life time of illuminant | 40000 h |
Luminous flux | 450 lm |
Illuminance | 2528 lx |
Energy efficiency class | F |
Material | Plastic |
Colour | White |