Built-in LED light EBL-12-22 For recessed installation
LED recessed light EBL-12-22
LGHT-LED-(EBL-12-22)-EW-SSTCOL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ideal as a discreet plinth light
- Diffuse light source without light spots
- Dimmable with continuously adjustable colour temperature
Datasheets(X)
Type description | EBL-12-22 |
Lamp type | LED |
Nominal voltage | 12 V |
Type of assembly | For embedding |
Material of housing | Stainless steel |
Surface structure | Smooth |
Colour of housing | Stainless steel colours |
Material of light lens | Plastic |
Colour of lens | Transparent |
Power rating | 0.3 W |
Number of LEDs | 8 PCS |
Colour of light | Adjustable white |
Min. colour temperature | 2700 K |
Max. colour temperature | 6500 K |
Min. colour rendering index (CRI) | 80 |
Length | 70 mm |
Width | 70 mm |
Height | 6.5 mm |
Installation diameter | 55 mm |
Installation depth | 6.5 mm |
Connection type | Plug-in system LED A |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Life time of illuminant | 30000 h |
Luminous flux | 17.5 lm |
Illuminance | 675 lx |
With switch | 0 - not applicable |
Energy efficiency class | 0 - not applicable |
Material | Stainless steel |
Colour | Stainless steel coloured |
Depth | 6.5 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!