Building door mortise lock, PZ class 4
Government-Office Mortise lock class 4
MORTSLOK-CL4-CK-DIN/R-A2-WT-65-24MM
Art.-no. 0688504250
EAN 4048539259694
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Noise-suppressing latch so that the door can be closed quietly
- Profile cylinder perforation with changer
- Zinc plated, closed lock housing
- The lock is equipped with chip-protection bushings that prevent chips from entering into the lock housing
- The lock face plate includes a lubrication device
Does not include striker plate.
By installing the keyhole insert, the lock can be inserted in interior doors.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Suitable for abutting building doors.
![]() | |
Door lock class | 4 |
Design | Whisper lock |
Lock type | Profile cylinder |
With replacement | Yes |
Face plate shape | Round |
Face plate width | 24 mm |
Backset | 65 mm |
DIN direction | DIN R |
Distance (from handle to lock) | 72 mm |
Door-lock hub | 8 mm |
Latch lock bolt throw | Double-turn 20mm |
Material of face plate | Stainless steel |
Surface of the catch bolt | Nickel plated bright |
Surface of the latch | Nickel plated bright |
Gloss level of face plate | Matt |
Material of catch bolt | Die-cast steel with plastic insert |
Material of bar | Steel |
Material of door-lock hub | Steel |
Material of door-lock hub bearing | Steel |
Face plate length | 235 mm |
Face plate thickness | 3 mm |
Lock-case length | 165 mm |
Lock-case width | 95 mm |
Lock-case thickness | 15.3 mm |
Standards | EN 12209, DIN 18251-1 |
Environmental Product Declaration | Yes |
| Classification key in line with DIN EN 12209: 2003 | ||||||||||
| 3 | S | +5 | 0 | 0 | D | 6 | B | C | 2 | 0 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
