Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Building door mortise lock, PZ class 4

Government-Office Mortise lock class 4
MORTSLOK-CL4-CK-DIN/L-A2-WT-65-24MM

Art.-no. 0688504251
EAN 4048539259700

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Soft-close lock for abutting building doors with lock case support
  • When using the lock case support in the handle area, a significantly higher torque is possible when screwing on the rosettes, virtually preventing the handle from jamming or the door’s topcoat from cracking

  • Noise-suppressing latch and bar for quiet door closing

  • Profile cylinder perforation with pull-back function

  • Closed lock housing, zinc-plated

  • The lock is equipped with chip bushings that prevent the penetration of chips into the lock housing
Notice

Does not include locking plate.



By installing the keyhole insert kit, the lock can be inserted in interior doors.

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for abutting building doors.

Door lock class

4

Design

Whisper lock

Lock type

Profile cylinder

With replacement

Yes

Face plate shape

Round

Face plate width

24 mm

Backset

65 mm

DIN direction

DIN L

Distance (from handle to lock)

72 mm

Door-lock hub

8 mm

Latch lock bolt throw

Double-turn 20mm

Material of face plate

Stainless steel

Surface of the catch bolt

Nickel plated bright

Surface of the latch

Nickel plated bright

Gloss level of face plate

Matt

Material of catch bolt

Die-cast steel with plastic insert

Material of bar

Steel

Material of door-lock hub

Steel

Material of door-lock hub bearing

Steel

Face plate length

235 mm

Face plate thickness

3 mm

Lock-case length

165 mm

Lock-case width

95 mm

Lock-case thickness

15.3 mm

Standards

EN 12209, DIN 18251-1

Environmental Product Declaration

Yes

Classification key in line with DIN EN 12209: 2003
3S+500D6BC20
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tab locking plate For flush-closing doors

TABLOKPLT-F.DRLOK-RD-DIN/L-A2-MAT

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Profile cylinder measuring key, type C

MRSEWRNCH-F.PRFLCYL-TYPC-PLA-RED

For measuring double and thumbturn profile cylinders
x 1 pcs
Keyhole insert For profile cylinder locks

KHINRT-SET-F.DRLOK-PRFL40-ZD

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information