Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Building door mortise lock, PZ class 4

Government-Office Mortise lock class 4
MORTSLOK-CL4-CK-DIN/L-A2-WT-60-24MM

Art.-no. 0688504241
EAN 4048539259687
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
Soft-close lock for abutting building doors with lock case support
  • When using the lock case support in the handle area, a significantly higher torque is possible when screwing on the rosettes, virtually preventing the handle from jamming or the door’s topcoat from cracking

  • Noise-suppressing latch and bar for quiet door closing

  • Profile cylinder perforation with pull-back function

  • Closed lock housing, zinc-plated

  • The lock is equipped with chip bushings that prevent the penetration of chips into the lock housing
Notice

Does not include locking plate.



By installing the keyhole insert kit, the lock can be inserted in interior doors.

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for abutting building doors.

Door lock class

4

Design

Whisper lock

Lock type

Profile cylinder

With replacement

Yes

Face plate shape

Round

Face plate width

24 mm

Backset

60 mm

DIN direction

DIN L

Distance (from handle to lock)

72 mm

Door-lock hub

8 mm

Latch lock bolt throw

Double-turn 20mm

Material of face plate

Stainless steel

Surface of the catch bolt

Nickel plated bright

Surface of the latch

Nickel plated bright

Gloss level of face plate

Matt

Material of catch bolt

Die-cast steel with plastic insert

Material of bar

Steel

Material of door-lock hub

Steel

Material of door-lock hub bearing

Steel

Face plate length

235 mm

Face plate thickness

3 mm

Lock-case length

165 mm

Lock-case width

90 mm

Lock-case thickness

15.3 mm

Standards

EN 12209, DIN 18251-1

Environmental Product Declaration

Yes

Classification key in line with DIN EN 12209: 2003
3S+500D6BC20
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tab locking plate For flush-closing doors

AY-TAPLOCKPLATE-DRLOK-DIN/L-A2-MATT
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
Profile cylinder measuring key, type C

AY-MEASUREKEY-PRFLCYL-PLA-RED

For measuring double and thumbturn profile cylinders
x 1 pcs
Keyhole insert For profile cylinder locks

AY-KEYHOLEINRTSET-DRLOK-PRFL40-ZD