Building door mortise lock, PZ class 3
Mortise lock interior door class 3-ZN/PA
MORTSLOK-CL3-CK-DIN/L-A2-WT-55-20
Art.-no. 0688503805
EAN 4053479286129
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Noise-suppressing latch and bar for quiet door closing
- Profile cylinder perforation with pull-back function
- Closed lock housing, zinc-plated
Does not include striker plate.
By installing the keyhole insert, the lock can be inserted in interior doors.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Suitable for rebated corridor doors, front doors and building doors.
![]() | |
Door lock class | 3 |
Design | Whisper lock |
Lock type | Profile cylinder |
With replacement | Yes |
Face plate shape | Round |
Face plate width | 20 mm |
Backset (d) | 55 mm |
DIN direction | DIN L |
Distance (from handle to lock) | 72 mm |
Door-lock hub | 8 mm |
Latch lock bolt throw | Double-turn 20mm |
Material of face plate | Stainless steel |
Colour of face plate | Stainless steel coloured |
Surface of the catch bolt | Zinc plated |
Surface of the latch | Zinc plated |
Gloss level of face plate | Matt |
Material of catch bolt | Steel/polyamide |
Material of bar | Steel / polyamide |
Material of door-lock hub | Steel/polyamide |
Material of door-lock hub bearing | PA - Polyamide |
Face plate length | 235 mm |
Face plate thickness | 3 mm |
Lock-case length | 164 mm |
Lock-case width | 84.5 mm |
Lock-case thickness | 15 mm |
Standards | EN 12209, DIN 18251-1 |
Environmental Product Declaration | Yes |
| Classification key in line with DIN EN 12209: 2003 | ||||||||||
| 3 | M | 5 | 0 | 0 | G | 3 | H | C | 2 | 0 |
