Builder's safety helmet, 6-point
Builder's safety helmet, 6-point
SAFEHELM-BAUMEISTER-ROT-YELLOW
Art.-no. 0993899220
EAN 4061975268082
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Interior with rotary wheel for optimal adjustment
- Projection-free interior to prevent localised pressure upon impact
- Extended protective area for the neck
- Ventilation area totalling 240 mm2
- 5-rib design
- Offset head strap
- Large lateral surfaces
BG Bau recommends replacing hard hats made of thermoplastics after a maximum of four years.
Datasheets(X)
Colour | Yellow |
Min./max. size | 53 cm-61 cm |
Interior equipment helmet | 6-point |
EN standard | 397 |
Min. temperature conditions | -20 °C |
Material | HDPE - High density polyethylene |
Shelf life from production | 4 Years |