Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Buddy3D camera for the Prusa CORE One

Buddy3D camera Prusa CORE One
SP-BUDDY3D-CAMERA-CORE-ONE

Art.-no. 4954628403

EAN 4068362186516

-,--
price per selected packing unit
| Individual prices for customers after login
Buddy3D camera for the Prusa CORE One

Art.-no. 4954628403

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Buddy3D camera for the Prusa CORE One, which allows you to remotely monitor your prints via Prusa Connect and the Prusa mobile app
  • Can only be used in conjunction with a Prusa CORE One 3D printer

  • Simple magnetic installation directly on the casing in the designated area

  • High-quality finish

  • Due to IR illumination, it is also suitable for use in complete darkness

  • Ideal for workplaces with 24/7 operation

  • Designed for operation at temperatures up to 65 °C

  • Camera's firmware updated via OTA

  • Magnet directly on the casing for easy installation

  • Power supply via the supplied USB cable, which must be connected to the printer mainboard


Included in scope of delivery


  • 1x Buddy3D camera for Prusa CORE One

  • 1x USB-C cable

  • User manual (in 8 languages)
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

With the Buddy3D camera, you can remotely monitor your Prusa CORE One 3D prints via Prusa Connect and the Prusa mobile app.

Manufacturers

Prusa

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information