Buddy3D camera for Prusa printers
Buddy3D camera
SP-BUDDY3D-CAMERA
Art.-no. 4954628404
EAN 4068362189357
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Can be used with a Prusa printer and compatible with Prusa Connect and the Prusa mobile app
- Manual positioning and adjustment within a range of 180° horizontally and 45° vertically
- High-quality appearance
- Due to IR illumination, it is also suitable for use in complete darkness
- Ideal for workplaces with 24/7 operation
- Designed for operation at temperatures up to 65 °C
- Camera's firmware updated via OTA
- Magnet directly on the casing for easy installation
- Power supply via the supplied USB cable, which must be connected to the printer mainboard
Technical parameters
- Resolution: 1,920 x 1,080
- Input: 5 V DC 1 A
- Connectivity: Wi-Fi 2.4 GHz
Included in scope of delivery
- 1x Buddy3D camera for Prusa CORE One
- 1x USB-C cable
- User manual (in 8 languages)
Datasheets(X)
With the Buddy3D camera, you can remotely monitor your Prusa 3D prints via Prusa Connect and the Prusa Mobile app.
Manufacturers | Prusa |