Buckle strap For tarpaulin fasteners
Buckle strap
STRP-BUCKLE-20X350MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Design | With welded roller buckle |
Length (L) | 350 mm |
Width (B) | 20 mm |
Hole distance (A) | 22 mm |
Colour | Beige |