Bucket For dual bin cleaning trolley
Bin for dual bin cleaning trolley
BIN-F.CLNTRLY-W.HNDL-DB-RED-18LTR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The colour-coding system in maintenance cleaning serves as a guide. This prevents mixing clean and unclean areas.
- The bin with the blue handle is for clean cleaning water and the bin with the red handle is used for waste water
- The scale (in litres) on the inside of the bin makes it easy to measure the contents
- The large capacity of the bin allows it to be used for a wide range of cleaning work
- The high-quality carrying handle ensures comfortable carrying
Versatile use as a container for cleaning water. The bin is also suitable for the dual bin cleaning trolley and serves as a replacement or exchange bin.
Bin capacity | 18 |
Colour of handle | Red |
Colour | Grey |
Length x width x height | 340 x 310 x 330 mm |
Material | 50% polypropylene, 50% recycled polypropylene |
Sustainability | Resources |
Product weight (per item) | 1080.000 g |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt