Bucket
Bucket
BCKT-VIKAN-YELLOW-6LITRE
Art.-no. G90556886
EAN 4056807534725
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Straight back for carrying at the side without the bucket hitting the legs or the contents spilling
With raised base and extra handle near the base
- Reliable tipping
- Also for placing hot liquids on all surfaces
- Stable and secure hold
Internal measuring scale
FDA-compliant raw materials
- Also suitable for food use
- Halal-compliant
Unique, hygienic design for easy cleaning and maintenance
- Drain holes prevent water accumulation during cleaning and storage
- Dishwasher safe (at max. 93°C)
- Can be sterilised in autoclaves (max. 121°С)
Fully dyed and available in 5 different colours Different colours reduce the risk of cross-contamination
Phthalate-free
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheets.
Datasheets(X)
Colour | Yellow |
Contents | 6 l |
Material | Polypropylene/ stainless steel |
Height | 258 mm |
Diameter | 270 mm |
Min./max. temperature conditions | -20 to 100 °C |
Product weight (per item) | 547.000 g |