Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Bucket

Bucket
BCKT-BLUE-6LTR

Art.-no. 0891350730

EAN 5705020568831

-,--
price per selected packing unit
| Individual prices for customers after login
Bucket

Art.-no. 0891350730

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal bucket

Straight back for carrying at the side without the bucket hitting the legs or the contents spilling



With raised base and extra handle near the base


  • Reliable tipping

  • Also for placing hot liquids on all surfaces

  • Stable and secure hold


Internal measuring scale



FDA-compliant raw materials


  • Also suitable for food use

  • Halal-compliant


Unique, hygienic design for easy cleaning and maintenance


  • Drain holes prevent water accumulation during cleaning and storage

  • Dishwasher safe (at max. 93°C)

  • Can be sterilised in autoclaves (max. 121°С)


Fully dyed and available in 5 different colours Different colours reduce the risk of cross-contamination



Phthalate-free

Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheets.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Blue

Contents

6 l

Material

Polypropylene/ stainless steel

Height

258 mm

Diameter

270 mm

Min./max. temperature conditions

-20 to 100 °C

Product weight (per item)

598.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cover for bucket

DECKL-F.-EIMR-5688-6LTR-BLAU

To protect the contents of the bucket
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information