Brush insert
Brush insert, plastic
BRSHINRT-ROLLRL-AL-PA-BLCK-D24
Art.-no. 4952600194
EAN 4056807472065
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For aluminium roller tracks, can also be used in surface elements, e.g. table tops
Datasheets(X)
![]() | |
Profile type | I, B |
Internal diameter (d2) | 24 mm |
Outer diameter (d3) | 31 mm |
Brush diameter (d5) | 15 mm |
Installation height (h2) | 10 mm |
Height (h1) | 13 mm |
Brush height (h5) | 7 mm |
Material | PA - Polyamide |
Colour | Black |
Design | ESD-capable |
RoHS-compliant | Yes |
