Brush element
Brush element, plastic
BRSHELEM-ROLLRL-AL-PA-BLCK-50X33X20MM
Art.-no. 4952600195
EAN 4056807472072
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With elastic brush fibres to gently glide scratch-sensitive objects in two dimensions
Datasheets(X)
![]() | |
Profile type | I, B |
Outer diameter (d3) | 31 mm |
Brush diameter (d5) | 15 mm |
Length (l1) | 50 mm |
Width (b1) | 33.3 mm |
Installation height (h2) | 10 mm |
Height (h1) | 20 mm |
Brush height (h5) | 7 mm |
Material | PA - Polyamide |
Colour | Black |
Design | ESD-capable |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
